Adjustable Tension Shower Rod in Polished Chrome

Part #EZF15123  |  Item #5147651  |  Manufacturer Part #15123

$ 13.71 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Corrosion-resistant polished chrome finish
  • Length-adjusting rod of up to 72-inches
  • Fits most standard bath and shower spaces
  • Decorative rubber end caps that prevent paint and tile from scratching
  • Easy to install
  • No tools and no drilling needed

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

IAPMO Listed: No

Installation Type: Wall Mount

Length: 72 in

Material: Steel

Product Type: Shower Tension Rod