Brass Shower Arm in Brushed Nickel
Brass Shower Arm in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish
- 1/2" MIP both ends
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No