0 items

EZ-Flo Drip Pan For GE

E6072

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Deep reflector bowl, bottom hole
  • For use with removable element
  • Priced each, sold in quantities of six

SPECIFICATIONS

Brand Model Compatibility
GE/Hotpoint Ranges
Color Finish
Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
Diameter
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday