Shower Arm in Brushed Nickel
Shower Arm in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed nickel finish
- Fits most standard 1/2" shower arms.
- Flange covers the point of entry of the shower arm for a clean, finished look
Documents
Specifications
- ADA Compliant:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb
- Width:
- 2-3/8 in