20 x 7/8 x 3/8 in. Stainless Steel Compression Inlet
Steel-Flex™ 20 x 7/8 x 3/8 in. Stainless Steel Compression Inlet
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed of 304-braided stainless steel exterior with a PVC internal hose
- Rubber washer; chrome-plated brass alloy nuts
- Flexible and durable 20 in. toilet supply line, compression inlet
- Max. Temperature: 180-degrees F
- Burst Pressure: 1500 psi
- Working Temperature: 40-degrees F to 150-degrees F
- Working Pressure: 125 psi
- 3/8 in. Comp x 7/8 in. Ballcock nut
Documents
Specifications
- Collection:
- Steel-Flex™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- End Connection 1:
- Compression
- End Connection 2:
- Ballcock
- End Connections:
- Compression x Ballcock
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 3/8 in x 7/8 in
- IAPMO Listed -:
- No
- Length:
- 20 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Temperature Range:
- 40 to 150 °F
- Type:
- Toilet Connector
- Water Supply Connector Type:
- Toilet