Steel-Flex™ 3/8 in x 7/8 in. x 12 in. Braided Stainless Toilet Flexible Water Connector

Part #E48088  |  Item #4605011  |  Manufacturer Part #48088

$ 3.37 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Flexible and durable 12 in. toilet supply line, compression inlet
  • Constructed of 304-braided stainless steel exterior with a PVC internal hose
  • Rubber washer; chrome-plated brass alloy nuts
  • 3/8 in. Comp x 7/8 in. Ballcock nut
  • Working Pressure: 125 psi
  • Burst Pressure: 1500 psi
  • Working Temperature: 40-degrees F to 150-degrees F
  • Max. Temperature: 180-degrees F

Documents

Specifications

Collection: Steel-Flex™

Color Finish: Stainless

Color Finish Category: Stainless Steel

End Connection 1: Compression

End Connection 2: Ballcock Nut

End Connections: Compression x Ballcock Nut

Fitting Size 1: 3/8 in

Fitting Size 2: 7/8 in

Fitting Sizes: 3/8 in x 7/8 in

IAPMO Listed: No

Length: 12 in

Material: Stainless Steel

Maximum Temperature: 180

Minimum Temperature: 40

NSF Certified: No

Outer Hose Material: Braided Stainless

Temperature Range: 40 to 150 °F

Type: Toilet Connector

Water Supply Connector Type: Toilet