EZ-Flo
Towel Bar Bracket in Brushed Nickel
Part #E16155 | Item #5051243 | Manufacturer Part #16155
Product Details
- Color finish: Satin Nickel
- Easy to install and includes installation screws.
- Installation type: concealed screw
- Style: traditional
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
IAPMO Listed: No
Installation Type: Wall Mount
Material: Steel
Mount Type: Wall
Number Of Pieces: 2 Piece
Origin: Global
Overall Height: 3 in
Overall Length: 2-1/4 in
Overall Width: 1-1/2 in
Product Type: Towel Bar Bracket
Towel Bar Included: No
Weight: 0.21
Width: 3/4 in