EZ-Flo Universal Drip Pan

E607

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits most hinged type elements for electric ranges except GE/Hotpoint
  • Priced each, sold in quantities of six

SPECIFICATIONS

Brand Model Compatibility
Universal
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
6 in
Fitting Size 1
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday