Ez Lay Drain

4 in. Straight Plastic Coupling

Part #EZ3000P  |  Manufacturer Part #3000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 4 in

    Part #EZ3000PMfr. Part #3000

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: Drainage

Clean Bagged: No

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Material: Plastic

NSF Certified: No