EZ-Mix™ 16 OZ EZ-MIX Green Evaporative COIL M

Part #DIVSCM83401  |  Manufacturer Part #SCM-834-01

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coils do not require rinsing after using this product
  • Non-toxic and biodegradable
  • Dissolves quickly, provides rapid cleaning action and produces excellent cleaning results in all types of water
  • Easy to use, cleans, deodorizes and rids condensate pans of slime
  • Single lever handle for ease of control

Documents

Specifications

Application: Condensers

Brand Model Compatibility: Evaporative Coil

Collection: EZ-Mix™

Color: Green

Diameter: 3 in

Size: 16 oz

Width: 3 in