1/4 in. Comp X 1/4 in. NPT Polypropylene

You last purchased this on
 
Jaco

EZ Series 1/4 in. Comp X 1/4 in. NPT Polypropylene

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaco

EZ Series 1/4 in. Comp X 1/4 in. NPT Polypropylene

  • Fast #
  • Part #J1044PO
  • Item #4933232
  • Manufacturer Part #10-4-4-P-O
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Ferrule nut with integral sleeve
  • Rated to 50 psi
  • Chemical resistant to low strength acids and bases
  • Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
EZ Series
Color Finish Name:
Opaque White
End Connection 1:
OD Tube
End Connection 2:
MPT
End Connections:
OD Tube x MIPS
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Compression Connector
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
215
NSF:
NSF 61, NSF 14
NSF Certified:
Yes
Pressure - Maximum:
50 psi
Pump Application -:
Chemical
Temperature Range:
-30 to 215 Deg F