2000 lbs. Premium Cold Asphalt
2000 lbs. Premium Cold Asphalt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stays workable in a stockpile for at least 6 months in a 50 ton pile stacked 6' high
- Storage bag is made of durable polyvinyl that helps prevent breakage
- Polymer asphalt
- Custom blended for the specific region's climate
- Permanent
- Works in water
- DOT approved
- Lasts for at least 1 year in a sealed bag even if opened and resealed
Specifications
- Application:
- Pothole Repair
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Asphalt
- Material Type:
- Cold Patch
- Size:
- 2000 lbs
- Weight:
- 2000 lb