1 in. Flex Cleaning Brush for EZ-Trap
EZ Trap® 1 in. Flex Cleaning Brush for EZ-Trap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flexible 18" rod
- Clean inside EZ Trap[REG] transparent traps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- EZ Trap®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Height:
- 1/4 in
- Length:
- 19 in
- Material:
- Rubber, Stainless Steel, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Temperature Range:
- 20 to 120 Deg F
- Width:
- 1/8 in