9 x 13 in. Condensate Drain Pan Trap Push 3/4 in Plastic
EZ Trap® 9 x 13 in. Condensate Drain Pan Trap Push 3/4 in Plastic
Package Quantity Info:
EA: 1 IP: 1 CA: 5 PT: 471-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For coverage of the entire condensate drain system
- Two part design for use where obstructions prevent direct threading
- Includes overflow switch and trap
- Features a 1" drop
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- Rectorseal EZT113B and EZT226 Switch Combo
- Collection:
- EZ Trap®
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 13 in
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC