12 in. x 10 ft. Plastic Drainage Pipe
EZflow® 12 in. x 10 ft. Plastic Drainage Pipe
Package Quantity Info:
FT: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with the Ezflow® gravel free French drain system
- Pipe only
Documents
Specifications
- Collection:
- EZflow®
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Corrugated
- PipeTubing Size:
- 12 in