4 in. x 10 ft. Polystyrene Drainage Pipe
EZflow® 4 in. x 10 ft. Polystyrene Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Engineered for improved water flow rates, greater storage capacity and structural integrity to resist compaction and support light vehicular traffic
- Contains 3 pieces for a horizontal septic drain application
- Slotted pipe surrounded by Ezflow® Poly-Rock™ (polystyrene aggregate) and enclosed in a geotextile mesh
- Engineered for optimal storage and absorption efficiencies
- Gravelless leach field and septic pipe
- Modular construction allows configurations to match trench dimensions for most system shapes and sizes
- Bundles are quick to install, saving costs on heavy machinery and labor
- Always clean and free of fines
- Lightweight system is perfect for repairs and tight job sites
- Ability to contour along sloped sites and around trees or landscaping
Documents
Specifications
- ASTM:
- ASTM F-405
- Application:
- Beds, Commercial, Mound System, Treatment System
- Collection:
- EZflow®
- Diameter - Outside:
- 12 in
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Polystyrene
- Pipe Wall Type -:
- Perforated
- PipeTubing Size:
- 4 in
- Product Type:
- Septic System