12 in. x 5 ft. Plastic Drainage Pipe
12 in. x 5 ft. Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Engineered for improved water flow rates, greater storage capacity and structural integrity to resist compaction and support light vehicular traffic
- Slotted pipe surrounded by Ezflow® Poly-Rock™ (polystyrene aggregate) and enclosed in a geotextile mesh
Documents
Specifications
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- HDPE
- Pipe Wall Type -:
- Perforated
- PipeTubing Size:
- 12 in