7 in. x 10 ft. Underdrain Plastic Drainage Pipe

You last purchased this on
 

EzFlow® 7 in. x 10 ft. Underdrain Plastic Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

EzFlow® 7 in. x 10 ft. Underdrain Plastic Drainage Pipe

  • Fast #
  • Part #ANPIEZ701FMESH
  • Item #3684055
  • Manufacturer Part #EZ701FMESH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Engineered for improved water flow rates, greater storage capacity and structural integrity to resist compaction and support light vehicular traffic
  • Slotted pipe surrounded by Ezflow® Poly-Rock™ (polystyrene aggregate) and enclosed in a geotextile mesh
  • Requires Certification

Documents


Specifications

Collection:
EzFlow®
Diameter - Inside 1:
3 in
Length:
10 ft
Material:
Plastic
PipeTubing Size:
7 in
Product Type:
Underdrain