F-2885-M26 Cast Iron Flanged Gate Valve

M2885M26

Manufacturer Part #: 2885-M26- 200

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 200 WOG - 125 SWP
  • Gland packed
  • Solid wedge disc

SPECIFICATIONS

ASME Specifications
ASME B16.1
Collection
F-2885-M26
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Iron
Valve Body Style
1 piece
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Type
Gate Valve
Width
7 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday