F-450 Series 3/4 in. MNPT 10 gpm Polysulfone In-Line Variable Area Flow Meter

Part #BF45750L12  |  Item #5120910  |  Manufacturer Part #F45750L12

Call for Pricing EACH

Flow Rate:

10 gpm
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polysulfone meter body resists high temperatures and pressures
  • PTFE or Hastelloy guide rod floats available
  • Direct reading permanent scale
  • Not recommended for direct sunlight
  • In-Line (vertical) mount only

Specifications

Collection: F-450 Series

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 10 gpm

Height: 9-7/8 in

Material: [Plastic, Stainless Steel, Rubber]

Material Type: [Polysulfone, 316 SS, PTFE, Viton®]

Maximum Pressure: 175 psi

Maximum Temperature: 212

NSF Certified: No

Product Type: Variable Area Flow Meter