F-451 Series 1 in. FNPT 30 gpm Polysulfone In-Line Variable Area Flow Meter

Part #BF451003LHN  |  Manufacturer Part #F451003LHN

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polysulfone meter body resists high temperatures and pressures
  • PTFE or Hastelloy guide rod floats available
  • Direct reading permanent scale
  • Not recommended for direct sunlight
  • In-Line (vertical) mount only

Specifications

Collection: F-451 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Flow Rate: 30 gpm

Height: 14-1/2 in

Material: [Plastic, Stainless Steel, Rubber]

Material Type: [Polysulfone, 316 SS, PTFE, Viton®]

Maximum Pressure: 150 psig

Maximum Temperature: 212

NSF Certified: No

Product Type: Variable Area Flow Meter