1 in. FNPT 6 gpm Polysulfone In-Line Variable Area Flow Meter

You last purchased this on
 
Blue-White Industries

F-451 Series 1 in. FNPT 6 gpm Polysulfone In-Line Variable Area Flow Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

F-451 Series 1 in. FNPT 6 gpm Polysulfone In-Line Variable Area Flow Meter

  • Fast #
  • Part #BF451006LHN
  • Item #4934439
  • Manufacturer Part #F-451006LHN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • PTFE or Hastelloy guide rod floats available
  • Direct reading permanent scale
  • Polysulfone meter body resists high temperatures and pressures
  • In-Line (vertical) mount only
  • Not recommended for direct sunlight
  • Requires Certification

Specifications

Collection:
F-451 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
6 gpm
Height:
14-1/2 in
Material:
Plastic, Stainless Steel, Rubber
Material Type:
Polysulfone, 316 SS, PTFE, Viton®
Maximum Temperature:
212
NSF Certified:
No
Pressure - Maximum:
150 psig
Product Type:
Variable Area Flow Meter