16 in. Cast Iron Full Port Flanged Gate Valve

You last purchased this on
 
NIBCO

F-617-O 16 in. Cast Iron Full Port Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
NIBCO

F-617-O 16 in. Cast Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #NF617O16
  • Item #1305500
  • Manufacturer Part #NHA300U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Outside screw and yoke
  • Solid wedge
  • Flanged cast iron gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, gas and other general utility services
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Class 125 flanged flat face end connections
  • Conforms to MSS SP-70
  • Iron body bronze mounted (IBBM)
  • Bolted bonnet
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-16, ASTM B-371, ASTM B-584, ASTM B-61
Application:
Cold Working Pressure
Collection:
F-617-O
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
24 in
Handle Material:
Cast Iron
Length:
16 in
MSS:
MSS SP-70
Material:
Cast Iron, Copper Alloy
Maximum Temperature:
338
NSF Certified:
No
Origin:
Domestic
Pressure - High:
100, 150
Pressure Class:
125#
Recommended Valve Application:
Commercial, Gas, Industrial, Steam, Water
Temperature Range:
Up to 350 Deg F
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Flanged
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Copper Alloy
Valve Size:
16 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
1253 lb