F-639-31 Ductile Iron Flanged Gate Valve

NF63931

Manufacturer Part #: NHA701F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 150 psi/10.3 bar saturated steam to 366°F/185°C
  • 250 psi/17.2 bar non-shock cold working pressure
  • Bolted bonnet
  • Class 150 raised face flanged end connections
  • Iron body bronze mounted trim
  • Line control valve
  • Metal seated
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

Collection
F-639-31
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
High Pressure
285
Material
Ductile Iron
Maximum Pressure
285 psi
Valve Size
3 in
Valve Type
Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday