2-1/2 in. Cast Iron Full Port Flanged Gate Valve
F-697-O 2-1/2 in. Cast Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Outside screw and yoke
- UL Listed to 350 psi and FM Approved to 300 psi
- Class 250 flanged end connections
- Iron body, bronze mounted trim (IBBM)
- 350 psi/24.1 bar non-shock water working pressure (WWP) UL
- Solid wedge
- Cast Iron Class 250 flanged
- 300 psi/20.7 bar non-shock water working pressure (WWP) FM
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-536, ASTM A-563, ASTM B-140 C31600, ASTM B-16 C36000, ASTM B-584 C84400, ASTM B-783
- Collection:
- F-697-O
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 8 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Iron, Cast Copper Alloy
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300, 350
- Pressure Class:
- 300#
- Recommended Valve Application:
- Cold Water, Commercial, Fire Protection, Industrial, Mechanical
- UL Listed:
- Yes
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Cast Copper Alloy
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 74 lb