10 in. Cast Iron Flanged Globe Valve
F-718-B 10 in. Cast Iron Flanged Globe Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 3-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 psi/13.8 bar non-shock cold working pressure
- Iron body, bronze mounted trim (IBBM)
- 125 psi/8.6 bar saturated steam to 353 °F/178 °C
- Renewable seat and disc
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Conforms to MSS SP-85
- Class 125 flanged end connections
- Bolted bonnet
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-307, ASTM A-563, ASTM B-16, ASTM B-584, ASTM B-783, ASTM F-467
- Application:
- Commercial, HVAC, Industrial
- Collection:
- F-718-B
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Length (in):
- 18 in
- Handle Material:
- Cast Iron
- Length:
- 24-1/2 in
- MSS:
- MSS SP-85
- Material:
- Cast Iron, Copper Alloy, Steel
- Material Type:
- C36000, C84400
- Maximum Temperature:
- 450
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Cold Water, Compressed Air, Gas, Hot Water, Steam
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Copper Alloy
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Copper Alloy
- Valve Size:
- 10 in
- Valve Type:
- Globe Valve