F-718-B 2-1/2 in. Cast Iron Flanged Globe Valve
Part #NF718BL | Item #10754 | Manufacturer Part #NHC300E
Valve Size
Product Details
- Cast iron
- 200 psi/13.8 bar non-shock cold working pressure
- Class 125 flanged end connections
- Flanged
- Modulating valve
- Metal seated
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 125 psi/8.6 bar saturated steam to 353°F/178°C
- Iron body, bronze mounted trim (IBBM)
- Bolted bonnet
Documents
Specifications
ASTM Specifications: [ASTM A-307, ASTM B-16, ASTM B-584, ASTM B-783, ASTM F-467]
Collection: F-718-B
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
MSS Specifications: MSS SP-85
Material: Cast Iron
Maximum Pressure: 200 psi
Maximum Temperature: 353
Pressure Class: 125#
Type: NF718BL
Valve Body Style: Globe
Valve Bonnet Type: Bolted
Valve Disc Material: Copper Alloy
Valve Operator: Wheel Handle
Valve Seat Material: Metal
Valve Size: 2-1/2 in
Valve Type: Globe Valve