1-1/2 in. Strap
1-1/2 in. Strap
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 10 ft
- Product Type:
- Strap
- Weight:
- 2.4 lb