F & A Products
10 ft. Band Iron and Galvanized Hanger
Part #FHIG161 | Item #3626331 | Manufacturer Part #HIG161
Call for Pricing
per FOOT
Length:
10 ftProduct Details
Documents
Specifications
Coating: Galvanized
Color Finish: Galvanized
FM Approved: No
Gauge: 16
Length: 10 ft
Material: [Band Iron, Galvanized]
Outside Diameter: 7/8 in
UL Listed: No