2-7/8 x 18 in. 12 ga Steel Plate Strap
2-7/8 x 18 in. 12 ga Steel Plate Strap
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Gauge (metal):
- 12 ga
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Plate Strap
- Width:
- 2-7/8 in