16 ga 280 ft. Tie Wire
16 ga 280 ft. Tie Wire
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Cable or Wire Type:
- Tie Wire
- Gauge (metal):
- 16 ga
- Length:
- 280 ft
- Material:
- Stainless Steel
- Material Type:
- 304
- Wire Gauge (AWG):
- 16 ga