3/4 in. Band Iron Hanger

You last purchased this on
 
F & A Products

3/4 in. Band Iron Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
F & A Products

3/4 in. Band Iron Hanger

  • Fast #
  • Part #FHIG180
  • Item #3626344
  • Manufacturer Part #HIG180
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Fits Pipe Size:
3/4 in
Gauge (metal):
18 ga
Length:
10 ft
Material:
Band Iron
Product Type:
Hanger