0 items

F.E. Myers 1 in. Shallow Well Jet Pump

MHJS

Horsepower

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable machined heavy-duty construction pump body provides long product life
  • Mechanical shaft seal with ceramic face and stainless steel construction for long seal life
  • Precision molded impellers and diffuser provide smooth, balanced performance and efficiency

SPECIFICATIONS

CSA Certified
CSA 108
Discharge
1 in
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Sizes
1-1/4 in x 1 in
Flow Rate
20 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Power Source
AC
Pump Body Material
Cast Iron
UL Listed
Yes
Volts
115/230V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday