1/3 hp Sump Pump with Vertical Float Switch with 10 ft. Cord

You last purchased this on
 
Myers

MS Series 1/3 hp Sump Pump with Vertical Float Switch with 10 ft. Cord

This product requires certification to purchase.
Brand image
You last purchased this on
 
Myers

MS Series 1/3 hp Sump Pump with Vertical Float Switch with 10 ft. Cord

  • Fast #
  • Part #MS33V1
  • Item #2190514
  • Manufacturer Part #S33V1
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual ball-bearing motor and additional lip seal provide durability and longer pump life
  • Vertical mechanical switch for small 10" diameter sumps
  • Designed for drain water removal or permanent applications with small amounts of debris
  • 3-year warranty
  • Thermal overload protection with automatic reset
  • Oil-filled PSC motor for maximum heat dissipation, continuous bearing lubrication
  • Requires Certification

Specifications

AMP:
3.9
CSA Certified:
Yes
Capacity:
66 gpm
Collection:
MS Series
Color Finish Name:
Green, Black
Cord Length:
8 ft
Depth:
9-1/2 in
Discharge:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
66 gpm
Height:
13 in
Horsepower:
1/3 hp
Impeller:
Thermoplastic
Length:
9-1/2 in
Material:
Zinc, Cast Iron
Maximum Feet of Head:
25
Maximum Temperature:
140
Phase:
Single Phase
Power Source:
AC
Pump Application -:
Dewatering
Pump Body Material:
Zinc, Cast Iron
Pump Motor Type:
PSC
Pump Phase:
1
RPM:
3000
UL Listed:
Yes
Volts:
115V
Width:
8-1/2 in