F30 Face Shield in Clear

Part #J29078  |  Manufacturer Part #29078

Color/Finish:
Clear

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Jackson Safety face shields
  • Scratch resistant

Specifications

ANSI Specifications: ANSI Z87.1

Collection: F30

Color Finish: Clear

Height: 8 in

Material: Plastic

Material Type: Cellulose Acetate

Reusable: Yes

Thickness: 0.040 in

Width: 12 in