Fab
Solar Single Dose Laundry Detergent Powder
Part #PBC37737 | Item #4712369 | Manufacturer Part #PBC 37737
Type:
GG3715LM31PCBKProduct Details
- Four packs per case
- Mountain stream
- Packs dissolve quickly, even in cold water
- Formulated and safe for all machines, including high-efficiency washers
Documents
Specifications
Cartridge Type: Ceramic Disc
Collection: Solar
Color Finish: [Architectural Black, Chrome]
Color Finish Category: Blacks
Faucet Connection Size: 3/4 in
Faucet Height: 46-1/16 in
Faucet Material: Brass
Faucet Mount: Floor Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
Handle Material: Metal
Material: Solid Brass
Package Quantity: Case of 4
Size: Pack of 20
Spout Reach: 9-13/16 in
Type: GG3715LM31PCBK