Faber USA
1200 CFM Blower Kit
Part #FIB1200 | Item #7772024 | Manufacturer Part #IB1200
CFM:
1200Product Details
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
CFM: 1200
Energy Star Compliant: No
GSA Approved: No
ISO Specifications: ISO 9001
Indoor Outdoor: Indoor
Product Type: Blower Kit
UL Listed: Yes
Watts: 300