Faber USA
250 cfm Incandescent High Capacity Power Pack in Stainless Steel
Part #FINSM28GR | Item #3148591 | Manufacturer Part #INSM28GR
Product Details
Specifications
ADA Compliant: No
Bulb Type: Incandescent
CEC Compliant: Not for Sale in CA
CFM: 250
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 11-3/16 in
Ducted or Ductless: Ducted
Height: 8 in
Width: 27-5/8 in