Charcoal Filter for AGIO24WH Range Hood
Charcoal Filter for AGIO24WH Range Hood
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AGIO24WH Range Hood
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Type:
- Charcoal Filter
- UL Listed:
- Yes