Chimney Kit for NOPR30SS600 and NOPR36SS600 Wall Range Hoods in Stainless Steel

Part #FHIGH3  |  Item #7771993  |  Manufacturer Part #HIGH3

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: NOPR30SS600 and NOPR36SS600 Wall Range Hoods

CARB OTC LEED Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

GSA Approved: No

Length: 140-7/8 in

Product Type: Chimney Kit

UL Listed: No