Faber USA
Classica Plus 35-3/8 in. 600 cfm 4-Blade Wall Mount Canopy Hood with LED Light in Stainless Steel
Part #FCLAS36SS600B | Item #7314353 | Manufacturer Part #CLAS36SS600B
Product Details
Specifications
ADA Compliant: Yes
AMP: 2.7
Bulb Type: LED
CFM: 600
Collection: Classica Plus
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Electronic
Depth: 18-1/2 in
Duct Shape: Rectangular
Duct Size: 8-1/4 in
Energy Star Compliant: No
Fan Speeds: 4
Filter Type: Stainless Steel Mesh
Height: 9-3/16 in
Hood Vent Type: Chimney
Installation Type: Wall Mount
Material: Stainless Steel
Number Of Lights: 2
Sones: 7.5
UL Listed: No
Volts: 120V
Watts: 320
Weight: 65
Width: 35-3/8 in