Faber USA
Cristal SS 18 x 29-7/8 in. 600 cfm Under Cabinet Slide-out Hood in Stainless Steel
Part #FCRIS30SS600 | Item #7777460 | Manufacturer Part #CRIS30SS600
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 10
Bulb Type: LED
CFM: 600
Collection: Cristal SS
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Slide
Depth: 18 in
Duct Shape: Round
Duct Size: 6 in
Energy Star Compliant: No
Fan Speeds: 3
Filter Type: Mesh
Hood Vent Type: Slide-Out
Indoor Outdoor: Indoor
Installation Type: Under Cabinet
Interior Light: Yes
Material: Stainless Steel
Sones: 6.5
Type: Hood
UL Listed: No
Volts: 120V
Width: 29-7/8 in