Faber USA
Cristal SS 36 in. 600 cfm Under Cabinet Slide-out Range Hood in Stainless Steel
Part #FCRIS36SS600 | Item #7772006 | Manufacturer Part #CRIS36SS600
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: LED
CFM: 600
Collection: Cristal SS
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Slide
Depth: 11 in
Duct Shape: Round
Duct Size: 6 in
Ducted or Ductless: Ducted
Energy Star Compliant: No
Fan Speeds: 3
Filter Type: Mesh
Height: 11-14/25 in
Hood Vent Type: Slide-Out
Indoor Outdoor: Indoor
Installation Type: Under Cabinet
Interior Light: Yes
Material: Stainless Steel
Sones: 6.5
Type: Hood
UL Listed: Yes
Volts: 120V
Width: 36 in