Inca Pro Plus Series 1200 CFM Hood in Stainless Steel

Part #FINPL3619SSNBB  |  Item #7772011  |  Manufacturer Part #INPL3619SSNB-B

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CARB OTC LEED Compliant: No

CFM: 1200

Collection: Inca Pro Plus Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 20-69/100 in

Diameter: 6 in

Duct Shape: Round

Ducted or Ductless: Ducted

Energy Star Compliant: No

Filter Type: Baffle

GSA Approved: No

Height: 11 in

Hood Vent Type: Under Cabinet

Material: Stainless Steel

Number Of Lights: 2

Product Type: Hood

UL Listed: Yes

Volts: 120V

Weight: 45

Width: 36 in