Inca Pro Plus Series 30 in. Under Cabinet Range Hood in Stainless Steel

Part #FINPL3019SSNBB  |  Item #7503932  |  Manufacturer Part #INPL3019SSNB-B

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: Not for Sale in CA

CFM: 1200

Collection: Inca Pro Plus Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 20-69/100 in

Duct Shape: Round

Duct Size: 6 in

Ducted or Ductless: Ducted/Recirculating

Energy Star Compliant: No

Fan Speeds: Variable

Filter Type: Baffle

Height: 11 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Interior Light: Yes

Material: Stainless Steel

UL Listed: Yes

Volts: 120V

Weight: 45

Width: 30 in