Faber USA
Scirocco Plus 36 in. Downdraft Range Hood in Stainless Steel
Part #FSCIR3614SSNBB | Item #7643738 | Manufacturer Part #SCIR3614SSNB-B
Product Details
Documents
Specifications
ADA Compliant: No
AMP: 5
CEC Compliant: For Sale in CA
Collection: Scirocco Plus
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Dial
Depth: 1-1/2 in
Duct Shape: Round
Duct Size: 6 in
Ducted or Ductless: Ducted
Energy Star Compliant: No
Filter Type: Mesh
Height: 14 in
Hood Vent Type: Downdraft
Indoor Outdoor: Indoor
Installation Type: Island Mount
Interior Light: No
Material: Stainless Steel
UL Listed: No
Volts: 120V
Width: 36 in