0 items

Fabri Valve 316L Stainless Steel Heavy Wall High Performance Knife Gate Valve

FXS150S316

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Size
4 in
Valve Type
Knife Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday