0 items

Fabri Valve 6 in. CL150 Knife Gate Valve with EPDM Seat

FC67S316EBULK7U

Valve Size

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

SPECIFICATIONS

Material
Stainless Steel
Material Type
316L
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Seat Material
EPDM
Valve Size
6 in
Valve Type
Knife Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday