Fabri Valve

C132 3 in. 150 psi 316 Stainless Steel Flanged Knife Gate Valve

Part #FC132S316FO1M  |  Manufacturer Part #C132S316FO1

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Documents

Specifications

Collection: C132

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Stainless Steel

Material Type: 316L

Pressure Class: 150#

Recommended Valve Application: [Chemical, Petrochemical, Pulp and Paper]

Valve Seat Material: Cast Iron

Valve Size: 3 in

Valve Type: Knife Gate Valve