10 in. 317L Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve

You last purchased this on
 
Fabri Valve

C37 10 in. 317L Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve

This product requires certification to purchase.
You last purchased this on
 
Fabri Valve

C37 10 in. 317L Stainless Steel Flanged Heavy Duty Metal Seat Handwheel Handle 1 piece Knife Gate Valve

  • Fast #
  • Part #FC37C317LK7V15310
  • Item #3948439
  • Manufacturer Part #C37C317LK7 (V153)
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Figure C37 knife gate valves through 24", feature a heavy duty, rugged one-piece cast body, chest and flanges (except 5", which is fabricated - F37)
  • Sizes larger than 24" are fabricated from heavy plate
  • Fabri-Valve figures C37 and F37 are some of the most popular knife gate valve configurations
  • Standard body materials include 304, 316, and 317L stainless steel
  • Sizes larger than 24" feature fabricated bodies configured to the service conditions
  • The figure C/F37 is available with the widest range of seats in the industry including: Integral metal, replaceable hard-faced metal, rubber “D” ring, replaceable rubber, polyurethane, UHMW-P, and PTFE
  • In sizes 1.5" through 24", the “S” and the “R” share the same solid cast body
  • The figure C/F37 is available in all stainless steel (designated “S”) or with alloy steel wetted parts and carbon steel external parts (designated “R”)
  • Special alloys such as 254 SMO® are also available
  • Requires Certification

Specifications

ANSI:
ANSI Class 125, ANSI Class 150
Collection:
C37
Diameter - Outside:
16 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Handle Material:
Cast Iron
Length:
2-3/4 in
Material:
Stainless Steel, Cast Iron
Material Type:
317L
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Water
Schedule Class:
Heavy Duty
Temperature Rating:
450
UL Listed:
No
Valve Body Material:
317L Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Hand Wheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stainless Steel
Valve Size:
10 in
Valve Type:
Knife Gate Valve
Weight:
126 lb